Shop All Electric Strikes
Hes
Plug-In Rectifier AC to DC, 35V, 1A
Mfr # 2000
Zoro # G0281242
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 35V and 1A
- For Use With Electric Strikes Up to 35 Volts 1 Amp
- Accessory Type Plug-In Rectifier AC to DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 2000
- Zoro # G0281242
- Country of Origin United States
- Category Electric Strikes
Details
Item | Plug-In Rectifier AC to DC |
Input Voltage | 35V and 1A |
For Use With | Electric Strikes Up to 35 Volts 1 Amp |
Accessory Type | Plug-In Rectifier AC to DC |
Description
Plug-In Rectifier AC to DC, Input Voltage 35V and 1A, For Use With Electric Strikes Up to 35 Volts 1 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- HID Proximity Card (1346LNSMN)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- BLUM 15in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.3810S)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006-KD 630)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CS-630)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- Hes Electric Strikes