Shop All Electric Strikes
Hes
Plug In Pigtail, 12 to 24VDC, For HES Electric Strikes
Mfr # 2007M
Zoro # G1895680
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V DC
- For Use With HES Electric Strikes
- Accessory Type Plug In Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 2007M
- Zoro # G1895680
- UPC # 740090041001
- Country of Origin United States
- Category Electric Strikes
Details
Item | Plug In Pigtail |
Input Voltage | 12 to 24V DC |
For Use With | HES Electric Strikes |
Accessory Type | Plug In Pigtail |
Description
Plug In Pigtail, Input Voltage 12 to 24V DC, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- NATIONAL HARDWARE Reed 3.0 in. L Satin Nickel Door Stop Mounts to door and wall (N830-527)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB4602LN x 626)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES ELECSTK KIT 12/24DC NFS 630 ELECTRIC STRIKE WITH K OPT 12 OR 24VDC FIELD SELECTABLE FAIL SECURE SATI (1006-K-630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-605-LBM)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C 630)
- Hes Electromagnetic Locking Systems