Shop All Electric Strikes
Hes
Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes
Mfr # 2006M
Zoro # G1601936
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24V DC
- For Use With HES Electric Strikes
- Accessory Type Plug In Buzzer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 2006M
- Zoro # G1601936
- Country of Origin United States
- Category Electric Strikes
Details
Item | Plug In Buzzer |
Input Voltage | 12 to 24V DC |
For Use With | HES Electric Strikes |
Accessory Type | Plug In Buzzer |
Description
Plug In Buzzer, Input Voltage 12 to 24V DC, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl L-Trim 94"L in Wintry Mix, PK5 (19108PK)
- PRIME-LINE 9/16 in. Bore 180-Degree Solid Brass. Bright Brass Finish, Door Viewer (U 9893)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 42"H (GVPVE12X4201SF)
- KEYLESSFACTORY 2004-2006 Lexus LS430 / 3-Button Smart Key SHELL ONLY / PN89994-50241 / HYQ12BZE (ORS-LEX-50241)
- HES Electric Strike (10620422)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CAS 630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-LBSM 630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- Hes Electric Strikes