Shop All Electric Strikes
Hes
Mounting TabHES Electric Strikes
Mfr # 152
Zoro # G1601988
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES Electric Strikes
- Accessory Type Mounting Tab
- Product Type Universal Mounting Tab
- ANSI/BHMA Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 152
- Zoro # G1601988
- UPC # 740090200125
- Country of Origin United States
- Category Electric Strikes
Details
Item | Mounting Tab |
For Use With | HES Electric Strikes |
Accessory Type | Mounting Tab |
Product Type | Universal Mounting Tab |
ANSI/BHMA Finish | Unfinished |
Description
Mounting Tab, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- ZORO SELECT Silicone Sheet, 60A, 12"x12"x1/8", SemiClr (BULK-RS-S60CLRFDA-10)
- STRYBUC .120 Spline Vinyl Black (66-2B)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- HES Electric Strike Faceplate, HES 1006 Series E (E 630)
- HES Complete Strike for Latchbolt Locks Lock and Strike Monitor, Includes 1J, 1K, 1KD, and 1KM (1500C-630-LMS)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630 LBM)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- Hes Electromagnetic Locking Systems