Shop All Electric Strikes
Hes
Metal Template KitHES Electric Strikes
Mfr # 154-MTK
Zoro # G1601979
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES Electric Strikes
- Accessory Type Metal Template Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 154-MTK
- Zoro # G1601979
- UPC # 018487224956
- Country of Origin United States
- Category Electric Strikes
Details
Item | Metal Template Kit |
For Use With | HES Electric Strikes |
Accessory Type | Metal Template Kit |
Description
Metal Template Kit, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, IL11-BR ILLINOIS LOCK (ILCO-IL11-BR)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- HES Electric Strike Faceplate, HES 5000 Series (502 630)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- HES Electric Strike Faceplate, HES 7000 Series (792 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4850-32D)
- Hes Electromagnetic Locking Systems