Shop All Electric Strikes
Hes
Lip Extension Trim AdapterHES 1006 Series
Mfr # 1000-104
Zoro # G1602085
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 1006 Series
- Accessory Type Lip Extension Trim Adapter
- Product Type Lip Extension Trim Adapter
- Compatible Series 1006
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1000-104
- Zoro # G1602085
- UPC # 740090051079
- Country of Origin United States
- Category Electric Strikes
Details
Item | Lip Extension Trim Adapter |
For Use With | HES 1006 Series |
Accessory Type | Lip Extension Trim Adapter |
Product Type | Lip Extension Trim Adapter |
Compatible Series | 1006 |
Color | Black |
Description
Lip Extension Trim Adapter, For Use With HES 1006 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Swivel Stud, M8, 1in Base, Hex: 1/2 in (MN-SW0)
- HAGER Kick Plates (190S 12X40 US32D)
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB34-EL)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712-75 24D 630)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- Hes Electric Strikes