Shop All Electric Strikes
Hes
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Latchbolt Monito
Mfr # 4500C-613-LBM
Zoro # G209954200
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Faceplate Depth 2.25 in
- Faceplate Width 3.375 in
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 4500C-613-LBM
- Zoro # G209954200
- UPC # 197163164318
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.25 in |
Faceplate Width | 3.375 in |
Length | 10.5 in |
Details
Item | Electric Strikes |
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With Lockset Type | 4500C Series Electric Strikes |
Features | 3/4" Latchbolt |
Material | Bronze |
Fire Rated | 3 Hours {A} |
Description
Grade 1 Electric Strike, Fail Safe/Fail Secure, 12/24 VDC, Low Profile, Fire Rated, Latchbolt Monitor, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER RV KEY, RV313 , Black, Egg Shaped, Precut (KEY-RV-313)
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=3, 5, D=19 (K0558.01)
- ZORO APPROVED SUPPLIER Century Spring CS-4 .38 in. Screen Door Spring (183020)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53PD ORB 626)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- HES Electric Strike (10590401)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- HES Electric Strike (10620422)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 24VDC Voltage, Aluminum (7131-510-628-00)
- Hes Electric Strikes