Shop All Door Strikes
Hes
GEN RIM PANIC STRIKE FR 12/24VDARK OXIDIZED SATIN BRONZE
Mfr # 9500-613E
Zoro # G809958172
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strike Type Electric Strikes
- Finish DARK OXIDIZED SATIN BRONZE
- Length 10.5 in
- Width 3.375 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9500-613E
- Zoro # G809958172
- UPC # 197163151516
- Country of Origin United States
- Category Door Strikes
Dimensions
Length | 10.5 in |
Width | 3.375 in |
Depth (In.) | 2.25 in |
Details
Strike Type | Electric Strikes |
Finish | DARK OXIDIZED SATIN BRONZE |
Material | Metal |
Description
GEN RIM PANIC STRIKE FR 12/24VDARK OXIDIZED SATIN BRONZE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Matte Black (GB6001GMB)
- SCHLAGE Deadbolt, Keyed Different, Single Cylinder (B60N 608)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (79761)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- KWIKSET Plainlatch and Deadlatch Strike, Bright Polished Chrome (83028-26)
- HAGER Satin Nickel Strike 144815 (079335)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Strikes 10095613 (10095613)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103619)
- HAGER Prime Coat Plate 336D (023343)
- SCHLAGE COMMERCIAL Satin Black Strikes 10001622 (10001622)
- Hes Door Accessories