Shop All Electric Strikes
Hes
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo
Mfr # 9400-605-LBM
Zoro # G709954137
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Faceplate Depth 2.25 in
- Faceplate Width 3.375 in
- Grade Grade 1
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9400-605-LBM
- Zoro # G709954137
- UPC # 197163151646
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.25 in |
Faceplate Width | 3.375 in |
Length | 10.5 in |
Details
Item | Electric Strikes |
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Bright Brass |
For Use With Lockset Type | 9400 Series Electric Strikes |
Material | Brass |
Fire Rated | No |
Features | Pullman Latch Rim Panic Device |
Description
Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbolt Monitor, Bright Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cushion Arm For Dc4041 Aluminum (DCCA4041-AL)
- STRYBUC Patio Door Roller Tandem (9-448)
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- MSI Soreno Taupe SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0627-SAM)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630 LCBMA)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBSM)
- HES Electric Strike (1600-CS-630-DLM)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- SDC Power Transfer LoopElectrified Locksets (PT-3V)
- Hes Electric Strikes