Shop All Electromagnetic Lock Activation Devices
Hes
Faceplate Kit, Silver, Metal
Mfr # 10620482
Zoro # G702590936
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplate
- Material Metal
- Height 4 7/8 in.
- Color Silver
- For Use With Electric Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10620482
- Zoro # G702590936
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 7/8 in. |
Width | 1 1/4 in |
Length | 4 87/100 in |
Details
Item | Faceplate Kit |
Type | Faceplate |
Material | Metal |
Color | Silver |
For Use With | Electric Strike |
Finish | Satin Chrome |
Description
Electromagnetic Lock Accesory
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Privacy Cylindrical Indicator Lock Augusta Lever with Red / Green Locked / Unlocked Logo (AUYPL02626)
- BERENSON Contemporary Advantage Four 128mm CC Brushed Nickel Tapered Arch Pull (9423-4BPN-P)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- BEA Single Gang Switch, Square, 6in. (10PBS6)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin (NOR-5831-NPB-689)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2249PO-EN)
- ROSSLARE 26 BIT WEIGAND READER WEATHERPRF PROX US GANG (ROS-AY-H12C)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- Hes Electromagnetic Locking Systems