Shop All Electromagnetic Lock Activation Devices
Hes
Faceplate Kit, Silver, Metal
Mfr # 10620475
Zoro # G502590907
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faceplate
- Height 4 7/8 in.
- Finish Satin Chrome
- For Use With Electric Strike
- Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10620475
- Zoro # G502590907
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 7/8 in. |
Width | 1 1/4 in |
Length | 4 87/100 in |
Details
Item | Faceplate Kit |
Type | Faceplate |
Finish | Satin Chrome |
For Use With | Electric Strike |
Color | Silver |
Material | Metal |
Description
Electromagnetic Lock Accesory
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG Buna-N, 70 Durometer, Black, #221, 100PK (SB-H70221-100)
- NATIONAL GUARD 7" x 22" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT1187X22)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- LCN 5030 Series Concealed Closers (5030-3049 LH 695)
- SDC TWO CHANNEL WIRELESS RECEIVER (SDC-WRC-R2)
- MS SEDCO Touchless Switch, SS, Brushed (216)
- MS SEDCO Handicap Door Access Switch, Push Button (59-H)
- ROSSLARE MOUNTING PLATES FOR PX BUTTONS (ROS-MP-H03)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- BEA Square Switch, Square, 6in. (10PBS61)
- Hes Electromagnetic Lock Activation Devices