Shop All Door Strikes
Hes
Faceplate for 5000 Series Electric Strikes for Aluminum Frames Includes Universal Mounting Tabs
Mfr # 501A 606
Zoro # G811773299
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 501A 606
- Zoro # G811773299
- UPC # 740090510156
- Country of Origin United States
- Category Door Strikes
Description
Faceplate Only, 5000/5200 Series, 4-7/8'' x 1-1/4'', Flat with Radius Corners, Satin Brass501A 4-7/8'' x 1-1/4'', radius corners & flat faceplate For use with cylindrical locksets. Includes universal mounting tabs. Aluminum frames.The 5000 Series electric strike is compact and designed for low profile openings.The 5000 Series is a field selectable fail secure/fail safe unit that is easy to install and accommodates latchbolts up to 5/8'' throw. It's strength is derived from a unique keeper pin locking design, enabling the 5000 to exceed the ratings of the frame, door and locking hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 1-5/32 in. Duronodic Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2DU)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- CSC SPRING EXT1/4""X1-7/8""PK2 (SP 9603)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- HES GEN RIM PANIC STRIKE FR 12/24VDARK OXIDIZED SATIN BRONZE (9500-613E)
- HES 1006 STRIKE KIT LATCH ONLY SATIN STAINLESS STEEL (HES-1006CLB)
- EMTEK Satin Nickel Faceplate EMFPS15 (EMFPS15)
- SAFELOCK Winston Lever Square Rose Push Button Privacy Lock, RCAL Latch and RCS Strike Satin Nickel Finish (SL4000WISQT-15)
- BALDWIN ESTATE Venetian Bronze Strikes Venetian Bronze (6339.112.R214)
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Brass (SP2751U3)
- KWIKSET Metal Strike Box NA (81231-001)
- Hes Door Surface Protection