Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, Plastic
Mfr # K100-622H-IPS-BP2
Zoro # G4451502
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series K100
- Handle Type Thumb Turn
- Door Thickness 1.75 in
- Access Method Proximity
- For Use With Cabinets Drawers and Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # K100-622H-IPS-BP2
- Zoro # G4451502
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1 in |
Outside Width | 1.75 in |
Latch Length | 0.50 in |
Outside Height | 6 in |
Description
Electronic Keyless Lock, For Use With Cabinets Drawers and Doors, Access Method Proximity, Usage Shared or Assigned, Handle Type Thumb Turn, Door Thickness 1.75 in, Lock Material Plastic, Finish Lexan, Series K100, Hand Non-Handed, Outside Height 6 in, Outside Depth 1 in, Outside Width 1.75 in, Latch Length 0.50 in, Keypad Material ABS Plastic, Number of Keys on Keypad 0, Timed Entry Allowance 5 sec, Features HID Technology, Power Source 2 AA Batteries, Event Audit Trail None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Universal Remote Control (10REMOTE)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 24"D x 28"H (BKT04X24X28THR04RWR)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (610)
- HES Electronic Keyless Lock, Plastic (610-LM)
- KABA KABA: Simplex EE1000 - Entry and Egress (KABA-EE11/1126D41)
- DEGUARD :Electronic Bluetooth Deadbolt (BLACK) w/Phone App (DBADB01-ORB)
- SCHLAGE RESIDENTIAL Grade 2 Touchscreen Deadbolt Lock, Touch Series, Camelot Trim, Satin Chrome Finish (BE375 CAM 626)
- Hes Door Locks and Deadbolts