Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, 3"H, 2"W, Steel
Mfr # 10560005
Zoro # G4702251
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 660
- Max. User Codes 500
- Door Thickness 1 in
- Access Method RFID
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10560005
- Zoro # G4702251
- UPC # 740090002729
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 2.5 in |
Outside Height | 3 in |
Outside Width | 2 in |
Details
Item | Electronic Keyless Lock |
Series | 660 |
Max. User Codes | 500 |
Door Thickness | 1 in |
Access Method | RFID |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Steel |
Finish | Flat |
Event Audit Trail | None |
Hand | Non-Handed |
ADA Compliant | Yes |
Max. Proximity Range | 5 in |
Features | 1,000,000 Cycles, Adjustable Mounting Brackets, Locked State Monitoring, ROHS Compliant |
Includes | Hook Bracket Assembly, Lock Mounting brackets, Lock State Monitoring, Mounting Screws |
Voltage | 12 V DC |
Number of Keys on Keypad | 0 |
Power Source | 12/24 V DC |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method RFID, Usage Shared or Assigned, Door Thickness 1 in, Lock Material Steel, Finish Flat, Series 660, Hand Non-Handed, Outside Height 3 in, Outside Depth 2.5 in, Outside Width 2 in, Keypad Material Not Applicable, Number of Keys on Keypad 0, Features 1,000,000 Cycles, Adjustable Mounting Brackets, Locked State Monitoring, ROHS Compliant, Power Source 12/24 V DC, Event Audit Trail None, Max. User Codes 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- MSI Pietra Venata 12 X 24 Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0585)
- RENIN Renin 30 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC030080)
- MSI Bianco Dolomite Crema Dotty SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0249-SAM)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- HES Electronic Keyless Lock, Plastic (610-LM)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (610)
- LINEAR Weather Resistant Keypad, 4-1/2" H (232W)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1006KIT-SG-LH)
- Hes Keyless Access Control Locks