Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, 3"H, 2"W, Flat
Mfr # 10560001
Zoro # G4702236
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 660
- Max. User Codes 500
- Door Thickness 1 in
- Access Method RFID
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10560001
- Zoro # G4702236
- UPC # 740090001036
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Height | 3 in |
Outside Depth | 2.5 in |
Outside Width | 2 in |
Details
Item | Electronic Keyless Lock |
Series | 660 |
Max. User Codes | 500 |
Door Thickness | 1 in |
Access Method | RFID |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Steel |
Finish | Flat |
Event Audit Trail | None |
Hand | Non-Handed |
Voltage | 12 V DC |
Features | 1,000,000 Cycles, Adjustable Mounting Brackets, ROHS Compliant |
Number of Keys on Keypad | 0 |
Power Source | 12/24 V DC |
ADA Compliant | Yes |
Max. Proximity Range | 5 in |
Includes | Hook Bracket Assembly, Lock Mounting brackets, Mounting Screws |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method RFID, Usage Shared or Assigned, Door Thickness 1 in, Lock Material Steel, Finish Flat, Series 660, Hand Non-Handed, Outside Height 3 in, Outside Depth 2.5 in, Outside Width 2 in, Keypad Material Not Applicable, Number of Keys on Keypad 0, Features 1,000,000 Cycles, Adjustable Mounting Brackets, ROHS Compliant, Power Source 12/24 V DC, Event Audit Trail None, Max. User Codes 500, Max. Proximity Range 5 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-14-52)
- MAG-MATE Ring Magnet, Ceramic, 0.72 lb. Max Pull (F1409)
- HES Electronic Keyless Lock, Plastic (610)
- HES Electronic Keyless Lock, Plastic (610-LM)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- KABA ILCO Keycard (10100)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- KABA Kaba: Simplex 2-3/8" Backset Light Commercial Keyless Lock Satin Chrome (KABA-710826D41)
- Hes Keyless Access Control Locks