Shop All Keyless Access Control Locks
Hes
Electronic Keyless Lock, 3"H, 2"W, 24VDC
Mfr # 10560006
Zoro # G4702260
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 660
- Max. User Codes 500
- Door Thickness 1 in
- Access Method RFID
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10560006
- Zoro # G4702260
- UPC # 740090002736
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 2.5 in |
Outside Height | 3 in |
Outside Width | 2 in |
Details
Item | Electronic Keyless Lock |
Series | 660 |
Max. User Codes | 500 |
Door Thickness | 1 in |
Access Method | RFID |
For Use With | Lockers and Cabinets |
Usage | Shared or Assigned |
Lock Material | Steel |
Finish | Flat |
Event Audit Trail | None |
Hand | Non-Handed |
Features | 1,000,000 Cycles, Adjustable Mounting Brackets, Locked State Monitoring, ROHS Compliant |
Number of Keys on Keypad | 0 |
Voltage | 24 V DC |
Max. Proximity Range | 5 in |
Power Source | 12/24 V DC |
Includes | Hook Bracket Assembly, Lock Mounting brackets, Lock State Monitoring, Mounting Screws |
ADA Compliant | Yes |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method RFID, Usage Shared or Assigned, Door Thickness 1 in, Lock Material Steel, Finish Flat, Series 660, Hand Non-Handed, Outside Height 3 in, Outside Depth 2.5 in, Outside Width 2 in, Keypad Material Not Applicable, Number of Keys on Keypad 0, Features 1,000,000 Cycles, Adjustable Mounting Brackets, Locked State Monitoring, ROHS Compliant, Power Source 12/24 V DC, Event Audit Trail None, Max. User Codes 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Variable Overlay Self Closing Face Mount Reverse Bevel Oil Rubbed Bronze Cabinet Hinge, 1 Pair (BPR7630ORB)
- STRYBUC Slider Spring Latch White (50-768WH)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- HES Electronic Keyless Lock, Plastic (K100-622H-IPS-BP2)
- HES Electronic Keyless Lock, Plastic (610-LM)
- HES Electronic Keyless Lock, Al and Zinc Cast (KP20)
- HES Electronic Keyless Lock, Plastic (610)
- HES Electronic Keyless Lock, 3"H, 2"W, Flat (10560001)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- Hes Keyless Access Control Locks