Shop All Electric Strikes
Hes
Electric Strike, Safe of Secure
Mfr # 9500 630
Zoro # G1265641
original price:
$545.99
9% off
new price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9500 630
- Zoro # G1265641
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
For Use With | Rim Mounted Exit Devices |
Material | Stainless Steel |
Fire Rated | Yes |
Standards | UL 1034, ANSI/BHMA A156.38 |
Bolt Throw | Rim |
Features | Narrow Style |
Strikes | 500,000 |
Color | Satin Stainless Steel |
Description
Electric Strike, For Use With Rim Mounted Exit Devices, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 1500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Rim, Strikes 500,000, Features Narrow Style, Standards UL 1034, ANSI/BHMA A156.38, Includes Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PORTER-CABLE PORTER-CABLE 59375 Strike and Latch Template, 7.13 in L (59375)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Bright Stainless Steel (9400 629)
- HES Complete Strike for Latchbolt Locks Lock and Strike Monitor, Includes 1J, 1K, 1KD, and 1KM (1500C-630-LMS)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- Hes Electric Strikes