Shop All Electric Strikes
Hes
Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 1600-CLB-630
Zoro # G9909107
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1600-CLB-630
- Zoro # G9909107
- UPC # 740090020488
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike Kit |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless |
Strikes | 1,000,000 Cycles |
Features | Fail Safe/Fail Secure, Field Selectable, Non Handed |
Material | Stainless Steel |
Fire Rated | Yes |
For Use With | Mortise/Cylindrical Locksets |
Standards | ANSI A250.13-2003, ANSI/BHMA A156.31, ASTM-E152, CAN4-S104, NFPA-252, UL 1034, UL 10C FIRE-RATED |
Includes | (4) Faceplates, Mounting Hardware, Strike Body |
Bolt Throw | Up to 1 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Electric Strike Kit, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Satin Stainless, Material Stainless Steel, Bolt Throw Up to 1 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU6)
- COMPONENT HARDWARE Stainless Steel Bracket Mount Grease Cup (F15-0019)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 3/32" x 7/16" x 5/8" x 5/16", PK 50 (OMAR-2538-50PK)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630 LBM)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C 630)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (1/2) 24D)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- RCI RCI Electric Strikes (4105-01 32D)
- Hes Electric Strikes