Shop All Electric Strikes
Hes
Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 1600-CDB-630
Zoro # G9909061
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1600-CDB-630
- Zoro # G9909061
- UPC # 740090020136
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 5/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 5/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Satin Stainless, Material Stainless Steel, Bolt Throw 1 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Storeroom, Grd. 2 (F80 ORB 605)
- TRIMLITE 32"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Matte Black Hinges (2868pri8433RH10B4916)
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- KEYLESS FACTORY KeylessFactory: Chrysler Dodge Jeep / 3-Button Fobik Key SHELL (ORS-FBK-00)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 LBM 630)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712-75 24D 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBSM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-29-SL)
- Hes Electromagnetic Locking Systems