Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 8500 Series
Mfr # 852L 630
Zoro # G1601461
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
- For Use With HES 8500 Series
- Accessory Type Electric Strike Faceplate
- Compatible Series 8500
- Overall Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 852L 630
- Zoro # G1601461
- UPC # 00740090005942
- Country of Origin United States
- Category Electric Strikes
Dimensions
Overall Height | 4 7/8 in |
Overall Width | 1 1/4 in |
Details
Item | Electric Strike Faceplate |
Standards | ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294 |
For Use With | HES 8500 Series |
Accessory Type | Electric Strike Faceplate |
Compatible Series | 8500 |
ANSI/BHMA Finish | Unfinished |
Product Type | Electric Strike Faceplate |
Description
Electric Strike Faceplate, For Use With HES 8500 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, RoHS Compliant, UL 1034, UL 10C, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- CODEL DOORS 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- NATIONAL HARDWARE SCREW EYE #108 1-17/32"" (N118-869)
- ZORO SELECT All Fit Bushing, OD 0.718 In, PK25 (1EML9)
- HES Electric Strike Faceplate, HES 1006 Series HM (HM 630)
- HES Electric Strike, Safe of Secure (9500 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- VON DUPRIN Satin Stainless Steel Strike 611232D (611232D.24V)
- Hes Electric Strikes