Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 8500 Series
Mfr # 852K 630
Zoro # G1601470
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 8500 Series
- Standards ANSI 630
- Accessory Type Electric Strike Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 852K 630
- Zoro # G1601470
- UPC # 018487226264
- Country of Origin United States
- Category Electric Strikes
Details
Item | Electric Strike Faceplate |
For Use With | HES 8500 Series |
Standards | ANSI 630 |
Accessory Type | Electric Strike Faceplate |
Description
Electric Strike Faceplate, For Use With HES 8500 Series, Standards ANSI 630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Entrance Mortise Lock with Deadbolt, 07A Design, Satin Brass (L9453P 07A 606)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- ZORO SELECT Rod Seal, 1 1/8 IDx1 1/2 OD, 3/16 Wx5/16 H (2HZP5)
- ZORO SELECT Grommet, Buna-N, MS 35489-56, PK25 (3MRP5)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (1/2) 24D)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000-LBM)
- HES Electric Strike, 12/24V DC (9800-630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- RCI Rutherford Controls Inc RCI Electric Strike (4314-09 32D)
- Hes Electromagnetic Locking Systems