Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 8000/8300 Series
Mfr # 801 613
Zoro # G1601559
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 8000/8300 Series
- Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
- Size 4-7/8 in
- Accessory Type Electric Strike Faceplate
- Product Type Electric Strike Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 801 613
- Zoro # G1601559
- UPC # 740090800035
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 4-7/8 in |
Overall Height | 4 7/8 in |
Overall Width | 1 1/4 in |
Details
Item | Electric Strike Faceplate |
For Use With | HES 8000/8300 Series |
Standards | ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294 |
Accessory Type | Electric Strike Faceplate |
Product Type | Electric Strike Faceplate |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
Compatible Series | 8000, 8300 |
Description
Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 8000/8300 Series, Standards ANSI/BHMA A156.31, ASTM E152, NFPA 252, NFPA 80-07, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 3 in., 1/8 in., White, PTFE (24SH-RG-0150-125-0300)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70016)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- SCHLAGE Cylindrical Lock, ND80PD ATH 622 (ND80PD ATH 622)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630 LCBMA)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- SECURITRON Keypad Cover PlateMfr. No. DK-26 (DK-CPSS)
- Hes Electric Strikes