Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 5000 Series
Mfr # 504 630
Zoro # G1601735
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 5000 Series
- Standards ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
- Accessory Type Electric Strike Faceplate
- Overall Height 10 in
- ANSI/BHMA Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 504 630
- Zoro # G1601735
- UPC # 740090510408
- Country of Origin United States
- Category Electric Strikes
Dimensions
Overall Height | 10 in |
Overall Width | 1 3/8 in |
Details
Item | Electric Strike Faceplate |
For Use With | HES 5000 Series |
Standards | ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294 |
Accessory Type | Electric Strike Faceplate |
ANSI/BHMA Finish | Unfinished |
Compatible Series | 5000 |
Product Type | Electric Strike Faceplate |
Description
Electric Strike Faceplate, For Use With HES 5000 Series, Standards ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KC-AUTO-CD-NISSAN (701575)
- LARSON LATCH STRM DR MORTIS GLD (CH3040701)
- SECURITRON Illumination Kit, SS, Mfr. No. PB2/PB5 (PB2-LK)
- BARON RING SOLID BRASS 2""D (7B-2)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1600-CS-LMS 630)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-4 12D 630)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- HES Plug In Buzzer, 12 to 24VDC, For HES Electric Strikes (2006M)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- Hes Electric Strikes