Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 5000 Series
Mfr # 502 630
Zoro # G1601787
original price:
$28.79
9% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7-15/16 in
- Standards ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
- For Use With HES 5000 Series
- Accessory Type Electric Strike Faceplate
- ANSI/BHMA Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 502 630
- Zoro # G1601787
- UPC # 740090510200
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 7-15/16 in |
Overall Width | 1 7/16 in |
Overall Height | 7 15/16 in |
Details
Item | Electric Strike Faceplate |
Standards | ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294 |
For Use With | HES 5000 Series |
Accessory Type | Electric Strike Faceplate |
ANSI/BHMA Finish | Unfinished |
Product Type | Electric Strike Faceplate |
Compatible Series | 5000 |
Description
Electric Strike Faceplate, Size 7-15/16 in, For Use With HES 5000 Series, Standards ANSI/BHMA A156.31, RoHS Compliant, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- ILCO Ilco: Key Blanks, 1642 SKYTRAK (ILCO-1642)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- HANGMAN Large D-Rings 10 (LDR2)
- HES Electric Strike Faceplate, HES 7000 Series (792 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- Hes Electric Strikes