Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 1006 Series Z
Mfr # Z 630
Zoro # G1601120
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES 1006 Series Z
- Standards ANSI 630
- Size 4-7/8 in
- Accessory Type Electric Strike Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # Z 630
- Zoro # G1601120
- UPC # 740090111605
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 4-7/8 in |
Details
Item | Electric Strike Faceplate |
For Use With | HES 1006 Series Z |
Standards | ANSI 630 |
Accessory Type | Electric Strike Faceplate |
Description
Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 1006 Series Z, Standards ANSI 630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Black 50 Quart Plastic Waste Container (CAN-50)
- LUCKY LINE Extra Large Black Magnetic Key Hider (91201)
- BARSKA 100 unit capacity Key Cabinet (AX13370)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- HES Electric Strike (7501-630-LBM)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- HES Electric Strike Faceplate, HES 8000 Series (801 630)
- RCI RCI 7 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (7104-05D 32D)
- Hes Electromagnetic Locking Systems