Shop All Electric Strikes
Hes
Electric Strike Faceplate, HES 1006 Series E
Mfr # E 630
Zoro # G1601349
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
- For Use With HES 1006 Series E
- Size 4-7/8 in
- Accessory Type Electric Strike Faceplate
- Overall Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # E 630
- Zoro # G1601349
- UPC # 00740090015439
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 4-7/8 in |
Overall Height | 4 7/8 in |
Overall Width | 1 1/4 in |
Details
Item | Electric Strike Faceplate |
Standards | ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294 |
For Use With | HES 1006 Series E |
Accessory Type | Electric Strike Faceplate |
Compatible Series | 1006 |
ANSI/BHMA Finish | Unfinished |
Product Type | Electric Strike Faceplate |
Description
Electric Strike Faceplate, Size 4-7/8 in, For Use With HES 1006 Series E, Standards ANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, RoHS Compliant, UL 1034, UL 10C, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPU-150)
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- REV-A-SHELF Rev-A-Shelf Banded Wood Pie Cut 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-942-28-1)
- BLUM Standard Left Hand Locking Device for 554 Tandem Slides (T51.1700.04KU L)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure (1006CLB)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200-LBM)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C-LBM 630)
- Hes Electric Strikes