Shop All Electric Strikes
Hes
Electric Strike
Mfr # 7501-630-LBM
Zoro # G710056523
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- For Use With 7501 Series Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 7501-630-LBM
- Zoro # G710056523
- UPC # 197163029822
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
For Use With | 7501 Series Electric Strikes |
Includes | Electric Strikes |
Description
Grade 1 Electric Strike, Field Selectable Safe/Secure, 4-7/8 X 1-1/4, 12/24 VDC, Latchbolt Monitor, Satin Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE 14 unit capacity File-A-Key™ base unit with 14 key snaps with rings (60800)
- COMPX NATIONAL Deadbolt Latch Drawer Lock, Steel (C8133-KD-26D)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9700-630)
- HES Latch GuardHES 4500 Series (150)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630 LCBMA)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-LBM 630)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- BEA Square Mount Box, Plastic, Surface Mount (10BOX475SQSM)
- Hes Electric Strikes