Shop All Electric Strikes
Hes
Electric Strike, 24VDC, H.Duty, Fail Secure
Mfr # 310-4 24D 630
Zoro # G8692004
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 310-4 24D 630
- Zoro # G8692004
- UPC # 740090047423
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Fire Rated | Yes |
Material | Stainless Steel |
Includes | Mounting hardware |
For Use With | Rim Exit Device |
Bolt Throw | Rim |
Standards | ANSI/BHMA A156.31 Grade 1, ASTM E152, CAN4-S104 (ULC-S104) Fire Door Conformant, RoHS Compliant, UL 294 |
Strike Cycles | 1,000,000 |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Hardware | Hardware Included |
Fire Rating | 3 hr |
Strike Type | Cylindrical, Mortise |
Performance Grade | 1 |
For Use with Door Material | Metal, Wood |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw Rim, Standards ANSI/BHMA A156.31 Grade 1, ASTM E152, CAN4-S104 (ULC-S104) Fire Door Conformant, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 2" (2SBCS10B)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Walnut (HBW16X16X250AWA)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- HES Mounting TabHES Electric Strikes (152)
- HES Electric Strike (10620422)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (5000-12/24DC)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- Hes Electric Strikes