Shop All Electric Strikes
Hes
Electric Strike, 24VDC, H.Duty, Fail Secure
Mfr # 310-2 3/4 24D 630
Zoro # G8691961
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24V
- Door Frame Type Metal/Wood
- Faceplate Depth 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 310-2 3/4 24D 630
- Zoro # G8691961
- UPC # 740090045740
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2 5/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/8 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 5/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-3/4 in. Antique Brass-Plated Stamped Steel Double Hung Sliding (F 2566)
- ELESA Levelling feet, LX.40-SW17-M8x20-HS (LX-HS)
- NATIONAL HARDWARE ORN REV T-HINGE BLK 4IN (N881-904)
- X1 TOOLS R-08 O-Ring ID: 11 mm, CS: 2.5 mm, OD: 16 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0008x60)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006CDB 630)
- HES Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (1600-BSP)
- HES HES 9500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9500 630 LBSM)
- HES Electric Strike, Safe of Secure (9500 630)
- HES Latch GuardHES 4500 Series (150)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 6" FP, 24 VDC, W/ Dual Switch (6111 24V 32D DS)
- Hes Electromagnetic Locking Systems