Shop All Electric Strikes
Hes
Electric Strike, 24VDC, H.Duty, Fail Secure
Mfr # 310-2 24D 630
Zoro # G8691943
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 310-2 24D 630
- Zoro # G8691943
- UPC # 740090045269
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2 1/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Standards | ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034 |
Material | Stainless Steel |
Includes | Mounting hardware |
For Use With | Mortise/Cylindrical Locksets |
Fire Rated | Yes |
Bolt Throw | 1/5 in to 5/8 in |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/5 in to 5/8 in, Standards ANSI-A156.31, CAN4-S104, DOD APPROVED, UL 10C, UL1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper Oil Rubbed Bronze 3" (UFB7500U10B)
- PRIME-LINE Door Reinforcr Brs#9547 (U 9547)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5305LN x 626)
- PRIMELINE TOOLS Ball Bullet Catch and Strike, Satin Nickel Finished Solid Brass (Single Pack) (N 7288)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006CDB 630)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- HES Metal Template KitHES Electric Strikes (154-MTK)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- VON DUPRIN Electric Strike, US32D, LBM Switch, 12/24 VDC, 5/8" Throw (4212 32D)
- Hes Electric Strikes