Shop All Electric Strikes
Hes
Electric Strike
Mfr # 1600-CS-630-DLM
Zoro # G610056364
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12VDC/24VDC
- Grade Grade 1
- Finish Satin Stainless Steel
- Material Stainless Steel
- For Use With 1600 Series Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1600-CS-630-DLM
- Zoro # G610056364
- UPC # 197163175130
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12VDC/24VDC |
Grade | Grade 1 |
Finish | Satin Stainless Steel |
Material | Stainless Steel |
For Use With | 1600 Series Electric Strikes |
Includes | Electric Strikes |
Description
Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt and Deadbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1J, 1K, 1KD, 1KM, 1N, 1ND, 1NM, 1NTD Options, Dual Lock Monitor, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- ADAMS RITE Deadlatch Handle, LH, Dark Bronze (4560-501-121)
- ROCKWOOD Rubber Bumper Door Stop, Cast Brass, Black, 3"H (464.26D)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9600 629)
- HES HES 8500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8500 LBSM 630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630 LBM)
- HES HES 7500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7501 630)
- Hes Electric Strikes