Shop All Electric Strikes
Hes
Electric Strike
Mfr # 1600-106-630
Zoro # G802589663
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Failure Mode Fail Safe or Fail Secure
- Door Frame Type Aluminum/Hollow Metal/Wood
- Finish Satin Stainless Steel
- For Use With Universal Electric Strike
- Features Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 1600-106-630
- Zoro # G802589663
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Electric Door Strike |
Failure Mode | Fail Safe or Fail Secure |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Finish | Satin Stainless Steel |
For Use With | Universal Electric Strike |
Features | Adjustable |
Strike Type | Cylindrical, Mortise |
Includes | Faceplates |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- STRYBUC Pivot Bar (62-825)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CS-630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBM)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-LBM 630)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- Hes Electric Strikes