Shop All Electric Strikes
Hes
Electric Strike, 12VDC, H.Duty, Fail Secure
Mfr # 310-2 12D 630
Zoro # G8691934
product price: $511.99
/ea
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12V
- Door Frame Type Metal/Wood
- Faceplate Depth 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 310-2 12D 630
- Zoro # G8691934
- UPC # 740090045023
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2 1/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/8 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, Door Frame Type Metal/Wood, Faceplate Width 1 3/8 in, Faceplate Height 9 in, Faceplate Depth 2 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- DON-JO 1" Thimble Strike (TS100BP)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBM)
- HES Spacer PlateHES 9500/9600 Series (9400/9500/9600-108)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712 24D 630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB 630)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- Hes Electric Strikes