Shop All Electric Strikes
Hes
Electric Strike, 12VDC, H.Duty, Fail Safe
Mfr # 310-4 F 12D 630
Zoro # G8692013
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 310-4 F 12D 630
- Zoro # G8692013
- UPC # 740090047300
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Description
Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA A156.31 Grade 1, ASTM E152, CAN4-S104 (ULC-S104) Fire Door Conformant, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- PRIME-LINE 1-1/8 in. Steel Ball Bearing Sliding Glass Door Roller Assembly Single Pack (D 1523)
- ZORO SELECT Expansion Plugs, 1 7/8 In, Zinc, PK25 (5MTN8)
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (310-4 F 24D 630)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 3/4 24D 630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LMS 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8300)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- Hes Electric Strikes