Shop All Electric Strikes
Hes
Electric Strike, 12/24VDC, H.Duty, Fail Secure
Mfr # 1006CDB 630
Zoro # G1602049
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1006CDB 630
- Zoro # G1602049
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 2 1/16 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 2 1/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles, Features Dual Interlocking Plunger Design, Stainless Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Power Spring Assist Kit (R42-2810)
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- STERLING SEAL & SUPPLY 441 Buna/NBR Nitrile O-Ring 70A Shore Black, -6 Pack (ORBN70A441X6)
- LCN Track Bumper, Aluminum Finish (6030-3038B AL)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8500 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9500 630 LBM)
- HES Electric Strike Faceplate, HES 8500 Series (852L 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801E 630)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6507 32D)
- Hes Electromagnetic Locking Systems