Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 8500 LBM 630
Zoro # G1601498
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8500 LBM 630
- Zoro # G1601498
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 9/16 in |
Faceplate Height | 4 7/8 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Fire Rated | Yes |
Bolt Throw | 3/4 in |
For Use With | Cylindrical Locksets |
Standards | ANSI/BHMA A156.31, ASTM-E152, CAN4-S104 ULC-S104, NFPA 80-07, NFPA-252, UL 1034, UL 10C FIRE-RATED |
Strikes | 1,000,000 Cycles |
Features | Fail Safe/Fail Secure, Field Selectable, Non Handed, Plug-In Connector, Tamper Resistant, Vertical Adjustability |
Includes | Mounting hardware |
Material | Stainless Steel |
Color | Satin Stainless Steel |
Description
Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Height 4 7/8 in, Faceplate Depth 9/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 1,000,000 Cycles, Features Fail Safe/Fail Secure, Field Selectable, Non Handed, Plug-In Connector, Tamper Resistant, Vertical Adjustability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- BANJO 1" Flange EPDM Gasket (AF100G)
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 7/16 in (65104)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9400 613 LBM)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630 LBSM)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- HES Electric Strike Faceplate, HES 7000 Series (792 630)
- HES Electric Strike (10270403)
- HES Complete Strike for Latchbolt Locks Lock and Strike Monitor, Includes 1J, 1K, 1KD, and 1KM (1500C-630-LMS)
- Hes Electric Strikes