Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 8300
Zoro # G8691137
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8300
- Zoro # G8691137
- UPC # 00740090043760
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 7/16 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 1 7/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Narrow Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630 LCBMA)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2D)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-84x2)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630 LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBM)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9400 613 LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- Hes Electromagnetic Locking Systems