Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 8000
Zoro # G8691121
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8000
- Zoro # G8691121
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 7/16 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 7/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Narrow Style, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-617)
- AMERIMAX HOME PRODUCTS 2x3 WHT ALU B Elbow (27065)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085052)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-LBM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- HES HES 1600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1600-CS-LMS 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- Hes Electric Strikes