Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 8000-LBM
Zoro # G8693352
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8000-LBM
- Zoro # G8693352
- UPC # 00037000509622
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US3 (D271 605)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB-F 630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9600 630)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB 630)
- HES HES 5000 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (5000-501 630)
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- Hes Electromagnetic Locking Systems