Shop All Electric Strikes
Hes
Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure
Mfr # 5000C 630
Zoro # G1601875
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 5000C 630
- Zoro # G1601875
- UPC # 00740090040042
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 3/4 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles, Features Door and Locking Hardware, Keeper Pin Locking Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 12Hx36W, Aluminum (2RGA1)
- PEDESTAL PRO Mounting Post, 54"H, Powder Coat (HD-DK-STRAIGHT)
- ZORO SELECT Rectangle Magnet with Handle, 45 lb. Pull (3DXX5)
- MASTER LOCK Bluetooth Outdoor Padlock (4401LHECWWG)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- HES for Latchbolt Locks and Deadbolts x Lock Monitor, 630 Satin Stainless Steel (1600CS-630-LM)
- HES Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (1600-BSP)
- HES Goof PlateHES 1006 Series (1006-105)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- SECURITRON Weather Cover, Plastic, WSS-W1/WSS-W2 (WCC)
- Hes Electromagnetic Locking Systems