Shop All Electric Strikes
Hes
Electric Strike
Mfr # 10830002
Zoro # G702589589
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Pull Force 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 10830002
- Zoro # G702589589
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 2,500 lb |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Strike Type | Cylindrical |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy |
Fire Rated | fire rated - 3 hours |
Standards | ANSI A250.13-2003 |
Features | Adjustable |
Strikes | 1,000,000 Cycles |
Includes | Faceplates |
ANSI/BHMA Finish | Bright Stainless Steel |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Includes Hardware | Hardware Included |
Performance Grade | 1 |
Strike Cycles | 1,000,000 |
Fire Rating | 3 hr |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 2-Row Trimmable 55 Slot Knife Block Tray Kitchen Drawer Organizer Insert (4WDKB-1)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (203CUS26D)
- KWIKSET Plug Clip (4345)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H zinc plated Door and Butt Hinge (3HTY1)
- HES Wire-In Rectifier AC to DC, 35V, 2A, For HES Electric Strikes (2001-1)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 3/4-in Thickness, Fire Ra (9500-613-LBSM)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C-12/24D-630)
- ADAMS RITE Electric Strike (74R1M130)
- Hes Electric Strikes