Shop All Electric Strikes
Hes
Electric Strike
Mfr # 10620401
Zoro # G702589527
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Pull Force 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 10620401
- Zoro # G702589527
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 2,500 lb |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Standards | ANSI A250.13-2003 |
Strikes | 1,000,000 Cycles |
Strike Type | Cylindrical |
Features | Adjustable |
Fire Rated | fire rated - 3 hours |
Includes | Faceplates |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy |
Fire Rating | 3 hr |
ANSI/BHMA Finish | Bright Stainless Steel |
Strike Cycles | 1,000,000 |
Includes Hardware | Hardware Included |
Performance Grade | 1 |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push Button Cover, For Model 5210 (5210/COV)
- LEVEL-IT Leveling Mount, Boltless, M8, 1 in. Base (MT-SW0)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-C)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-4 24D 630)
- HES Lip Extension Trim AdapterHES 1006 Series (1000-104)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-628-00)
- Hes Electric Strikes