Shop All Electric Strikes
Hes
Electric Strike
Mfr # 10270403
Zoro # G902590507
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Pull Force 2,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 10270403
- Zoro # G902590507
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 2,500 lb |
Finish | Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome |
Strikes | 1,000,000 Cycles |
Includes | Faceplates |
Strike Type | Cylindrical |
Fire Rated | fire rated - 3 hours |
Features | Adjustable |
Material | Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy |
Standards | ANSI A250.13-2003 |
Fire Rating | 3 hr |
Performance Grade | 1 |
Strike Cycles | 1,000,000 |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Included |
For Use with Door Material | Aluminum, Hollow Metal, Wood |
Description
Electric Strike
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Tailpiece B56165 (887838331113)
- BALDWIN Estate Venetian Bronze Door Stop (4045.112)
- MASTER MAGNETICS Handle Magnet 50#Pull (07213)
- MSI Arabescato Venato White SAMPLE Honed Marble Subway Tile (ZOR-NS-0040-SAM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- HES Latch GuardHES 4500 Series (150)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS-F 630)
- HES Spacer PlateHES 7000 Series (7000-108)
- Hes Electromagnetic Locking Systems