Shop All Electric Strikes
Hes
ELECSTK KIT 12/24DC NFS 630 ELECTRIC STRIKE WITH K OPT 12 OR 24VDC FIELD SELECTABLE FAIL SECURE SATI
Mfr # 1006-K-630
Zoro # G909954173
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faceplate Depth 2.25 in
- Faceplate Width 3.375 in
- Finish Satin Stainless
- For Use With Lockset Type 1006 Series Electric Strikes
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1006-K-630
- Zoro # G909954173
- UPC # 197163169733
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.25 in |
Faceplate Width | 3.375 in |
Length | 10.5 in |
Details
Item | Electric Strikes |
Finish | Satin Stainless |
For Use With Lockset Type | 1006 Series Electric Strikes |
Material | Metal |
Description
ELECSTK KIT 12/24DC NFS 630 ELECTRIC STRIKE WITH K OPT 12 OR 24VDC FIELD SELECTABLE FAIL SECURE SATIN STAINLESS STEEL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Stainless Steel Flush Access Door, DSC-214M Lock S/S 10 x 10 (MS1010L)
- BEST HINGES 3-1/2in Steel Full Mortise Std Weight Swing Clear Hinge for Square Edge Doors #054503 Satin Brass (F2483124)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- MTD Spring-Compression (732-05182A)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (5000-12/24DC)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- HES Electric Strike Faceplate, HES 8500 Series (852L 630)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-2 3/4 12D 630)
- VON DUPRIN Oil Rubbed Bronze Strike 6211WF10B (6211WF10B.24V)
- Hes Electromagnetic Locking Systems