Shop All Electric Strikes
Hes
Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty
Mfr # 8000C
Zoro # G5399432
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Medium-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 8000C
- Zoro # G5399432
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Medium-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless |
Standards | UL 1034 Listed, ANSI/BHMA A156.31, Grade 1 |
For Use With | Cylindrical Locksets |
Bolt Throw | 1/2 in, 5/8 in |
Material | Stainless Steel |
Fire Rated | No |
Includes | (2) Face Plates, Mounting Hardware, Strike Body |
Strikes | 500,000 cycles |
Features | Non-Handed, Plug-In Connector, Strike Body Depth 1-1/16 in, Strike Body Width Decreased To 1-7/16 in |
Description
Electric Strike, For Use With Cylindrical Locksets, Performance Medium-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Satin Stainless, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, Strikes 500,000 Cycles, Standards UL 1034 Listed, ANSI/BHMA A156.31, Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 2 3/4" Modern Standards Pull, Antique Brass (20605)
- FALCON Grade 2 Thumbturn with Occupancy Indicator Deadbolt, Keyless, US3 (D271 605)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411-72)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- HES Electric Strike Faceplate, HES 5000 Series (502 630)
- HES Spacer PlateHES 7000 Series (7000-108)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBM)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712-75 24D 630)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CLB 630)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- Hes Electric Strikes