Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body
Mfr # 310-1 (1/2) 24D
Zoro # G8691864
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 24V
- Door Frame Type Metal/Wood
- Faceplate Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 310-1 (1/2) 24D
- Zoro # G8691864
- UPC # 740090048437
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 11 in |
Faceplate Width | 2 7/8 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
For Use With | Electric Strike Body |
Material | Stainless Steel |
Fire Rated | Yes |
Standards | ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294 |
Bolt Throw | 3/4 in |
Fire Rating | 3 hr |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Stainless Steel |
Strike Cycles | 1,000,000 |
For Use with Door Material | Metal, Wood |
Performance Grade | 1 |
Strike Type | Cylindrical, Mortise |
UL Fire Rating | UL10C |
Description
Electric Door Strike, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 2 7/8 in, Faceplate Height 11 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- MSI White Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0044)
- GARLOCK Gasket, Ring, 1 1/4 In, Metal, Yellow (C000501201)
- SCHLAGE COMMERCIAL ND95JRHO626 ND Series Vandlgard Classroom Security Large Format Rhodes 13-247 Latch 10-025 (ND95JRHO626)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- HES Electric Strike Faceplate, HES 7000 Series (791 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400-12/24D-630)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C-12/24D-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-605-LBM)
- TRINE Trine 2000 Series Electric Strikes, 16-24 VAC/VDC, Satin Chrome (2012C-16-24AC/DC)
- Hes Electromagnetic Locking Systems