Shop All Electric Strikes
Hes
Elec. Strike, 24VDC, H.Duty, Fail Safe, Cylin./Mort. Locks
Mfr # 712 F 24D 630
Zoro # G8693072
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe
- Input Voltage 24V
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hes
- MFR # 712 F 24D 630
- Zoro # G8693072
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe |
Input Voltage | 24V |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
For Use With | Cylindrical/Mortise Locksets, Rim Exit Device |
Bolt Throw | 1/2 in |
Standards | ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294 |
Material | Stainless Steel |
Fire Rated | Yes |
Strike Type | Cylindrical, Mortise |
Includes Hardware | Hardware Included |
For Use with Door Material | Metal, Wood |
ANSI/BHMA Finish | Satin Stainless Steel |
Fire Rating | 3 hr |
Strike Cycles | 1,000,000 |
Performance Grade | 1 |
Description
Electric Door Strike, For Use With Cylindrical/Mortise Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 24V, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, Standards ANSI/BHMA A156.31 Grade 1, RoHS Compliant, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Latch EMPVL238S10B (EMPVL238S10B)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- MAG-MATE Coat Hook Holder with 2 Hooks (CH02)
- MONROE PMP 2" W x 600" H Black Enamel Continuous Hinge (CPB2000-50)
- HES Goof PlateHES 1006 Series (1006-105)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (7000C-630)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006CDB 630)
- ROFU ROFU Electric Strikes (1400-05G)
- Hes Electromagnetic Locking Systems