Shop All Electric Strikes
Hes
Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets
Mfr # 7501-630-12VDC
Zoro # G3145642
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Hollow Metal
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 7501-630-12VDC
- Zoro # G3145642
- UPC # 740090014623
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Hollow Metal, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Features Horizontally Adjustable, Standards ANSI/BHMA A156.31 Grade 1, ASTM E152, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK3 (D13380)
- WESLOCK Knob Lockset, Half Dummy, Knob, Grade 2 (00605I1--0020)
- OEM OEM: NEW: ACURA 4 BUTTON SMART KEY DRIVER 1 KR5V1X / 72147-TZ5-A01 (RSK-ACU-TZ5A01)
- TOWER SEALANTS M-D Beige Aluminum Weatherstrip Set For Magnetic 84 in. L X 3/16 in. (01610)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Safe/Secure (9700-630)
- HES Electric Strike (1600-CS-630-DLM)
- HES Stackable Lip ExtensionHES 5000 Series (5104-1)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, Grade 1, 1/2 In. Thick St (9800-BSP)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- TRINE Trine 4100 Series Electric Strikes, 12 VDC Voltage, Stainless Steel (4100 US32D)
- Hes Electromagnetic Locking Systems