Shop All Electric Strikes
Hes
Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device
Mfr # 9500-630-GR
Zoro # G3325996
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 12/24 V DC
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9500-630-GR
- Zoro # G3325996
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 12/24 V DC |
Door Frame Type | Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless Steel |
For Use With | Rim Exit Device |
Fire Rated | 3 hr |
Material | Stainless Steel |
Features | Horizontally Adjustable |
Strikes | 500,000 cycles |
Bolt Throw | Up to 3/4 in |
Standards | UL 1034 |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12/24 V DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 1,500 lb, Grade 1, Fire Rated 3 hr, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw Up to 3/4 in, Strikes 500,000 Cycles, Features Horizontally Adjustable, Standards UL 1034
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Offset Polished CP Walk-In Cooler Door L (W19-2000)
- SCHLAGE ELECTRONICS Schlage Electronics 700 Series, Pushbutton, Stainless Steel (701BK)
- GENESIS Gs08-1025Pe10-094 Gas Spring (GSS 6319UQ)
- EBERHARD MANUFACTURING CO Key Locking Draw Latch Black (EMC 851 BLK)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-LBM 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 630 LBSM)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712 24D 630)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- HES Electric Strike Faceplate, HES 8500 Series (852K 630)
- Hes Electric Strikes