Shop All Electric Strikes
Hes
Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock
Mfr # 1006F BLK
Zoro # G8691243
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24V
- Door Frame Type Metal/Wood
- Faceplate Depth 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 1006F BLK
- Zoro # G8691243
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 11/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 2 1/16 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24V |
Door Frame Type | Metal/Wood |
Pull Force | 2,500 lb |
Grade | 1 |
Finish | Black |
Strikes | 1,000,000 Cycles |
Includes | Mounting hardware |
Standards | ANSI/BHMA A156.31 Grade 1, ANSI/SDI 250.13 Certified, ASTM E152, ASTM E330, Florida Building Code Approved TAS 201, 202, 203 (Old), RoHS Compliant, UL 294 |
Fire Rated | Yes |
For Use With | Mortise/Cylindrical Locksets |
Material | Stainless Steel |
Bolt Throw | 5/8 in |
Includes Hardware | Hardware Included |
Performance Grade | 1 |
For Use with Door Material | Metal, Wood |
Strike Type | Cylindrical, Mortise |
Strike Cycles | 1,000,000 |
ANSI/BHMA Finish | Satin Stainless Steel |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24V, Door Frame Type Metal/Wood, Faceplate Width 2 1/16 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 11/16 in, Pull Force 2,500 lb, Grade 1, Fire Rated Yes, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 1,000,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCL Enclosure Lock, Disc, Dull Chrome (15867)
- RING WiFi Video Doorbell Wired Black (RINB08CKHPP52)
- MTD Spring-Extension . (732-04746)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311F689)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 630 LBM)
- HES HES 1006 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (1006CS 630)
- HES Electric Strike, Safe of Secure (9500 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9500 630 LBM)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CLB-630)
- VON DUPRIN Fail Secure 24V DC Electric Strike with Dual Switch 630 Satin Stainless Steel Finish (6211DS32D)
- Hes Electric Strikes